20G2XH 130FT/CARTON
Description
20G2XH XCTN HYDRAULIC HOSE ; G2XH 2-WIRE BRAID XTREME HEAT SAE 100R2
Part # 46574988
BDI # 1099693
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.86
Outside Diameter - Millimeter:
47.244
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 165 Inch | Burst Pressure 9000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Blue
20G2H 120FT/CARTON
Description
20G2H XCTN HYDRAULIC HOSE ; G2H HIGH-TEMP 2-WIRE BRAID SAE 100R2
Part # 46570930
BDI # 1099688
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.86
Outside Diameter - Millimeter:
47.244
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 16.5 Inch | Burst Pressure 6600 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/2X100 AG MASTER SOLUTION 150SD
Description
1-1/2X100 AG SOLUTION 150SD ; AGRICULTURE HOSE NON-RETURNABLE
Part # 46860069
BDI # 22284221
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.86
Outside Diameter - Millimeter:
47.244
Other Features:
Bend Radius 6 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Black
20G2HX50FT
Description
20G2H X50FT HYDRAULIC HOSE ; G2H 2-WIRE BRAID SAE 100R2 50/PAK
Part # 46570925
BDI # 1099687
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.86
Outside Diameter - Millimeter:
47.244
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 16.5 Inch | Burst Pressure 6600 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
K7560-24X100
Description
K7560-24X100 VACUUM/TRANSFER HOSE ; OIL RESISTANT 1-1/2"X100'
Part # K7560-24X100
BDI # 24459454
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.86
Outside Diameter - Millimeter:
47.244
Other Features:
6" Minimum Bend Radius | Steel Wire Reinforcement
Typical Use:
Petroleum Based Oil Transfer | Grease Suction
Inside Diameter - Millimeter:
38.1
Color:
Clear