Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.35
Outside Diameter - Millimeter:
59.69
Other Features:
Convoluted Outer Cover | 70 PSI at 68 F | 40 PSI at 104 Deg F
Typical Use:
Extreme Cold Conditions | Pumps Rental and Construction Dewatering | Pumps Trash | Water Suction Standard Duty
Inside Diameter - Millimeter:
50.8
Color:
Blue
2IN SPIRAFLEX VACUUM WHITE
Description
2IN SPIRAFLEX VACUUM WHITE HOSE ; WHITE PLIOVIC COMPOUND 100FT/REL
Part # 20013094
BDI # 425095
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.35
Outside Diameter - Millimeter:
59.69
Other Features:
High Density Rigid White Pliovic Helix
Typical Use:
Dust Collection | Exhaust Transmission
Inside Diameter - Millimeter:
50.8
Color:
White
2IN SPIRAFLEX ROCK DUST GREEN
Description
2IN SPIRAFLEX ROCK DUST GREEN HOSE ; NON-RETURNABLE MINING 100FT L 2000FT/REL
Part # 20013354
BDI # 424062
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.35
Outside Diameter - Millimeter:
59.69
Other Features:
Rigid White Pliovic PVC Helix | Bend Radius 6 Inch
Typical Use:
Rock Dusting in Underground Coal Mining
Inside Diameter - Millimeter:
50.8
Color:
Green
2INX50FT PLICORD TC ROCK DUST FLEXTRA
Description
2X50FT PLICORD TC ROCK DUST FLEXTRA HOSE ; POR MATERIAL HANDLING MUST PURC IN 50'
Part # 20459417
BDI # 24576425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.35
Outside Diameter - Millimeter:
59.69
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | 29" Hg Vacuum | Flame-Resistant | Bend Radius 4 Inch
Typical Use:
Underground Mining
Inside Diameter - Millimeter:
50.8
Color:
Yellow
2INX50FT PLICORD TC ROCK DUST FLEXTRA RT
Description
2INX50FT PLICORD TC ROCK DUST FLEXTRA RT ; POR MATL HANDLING HOSE MUST PURC IN 50'
Part # 20459180
BDI # 24576417
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.35
Outside Diameter - Millimeter:
59.69
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | 29" Hg Vacuum | Flame-Resistant | Bend Radius 4 Inch
Typical Use:
Underground Mining
Inside Diameter - Millimeter:
50.8
Color:
Yellow