2807-4RL
Description
2807-4RL HYDRAULIC HOSE ; TEFLON STAINLESS STEEL SINGLE WIRE BRAID
Part # 2807-4RL
BDI # 23919251
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.3
Outside Diameter - Millimeter:
7.62
Other Features:
1 Stainless Steel Wire Braid | Reel | Burst Pressure 12000 PSI
Typical Use:
Compressor
Inside Diameter - Millimeter:
4.826
Color:
Silver
2240D-025V33-TC
Description
2240D-025V33-TC TUBE CLEANING HOSE, 2004STR 4MM ID GRN POM/PA TC (SMARTCATALOG)
Part # 2240D-025V33-TC
BDI # 26589137
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.3
Outside Diameter - Millimeter:
7.62
Other Features:
2 Spirals of Maximum Tensile Steel Wire
Typical Use:
Industrial Cleaning | Construction Equipment | Shipbuilding | Water Blasting
Inside Diameter - Millimeter:
3.962
Color:
Green
FC465-04
Description
FC465-04 HYDRAULIC HOSE ; SS BRAID CONDUCTIVE SAE
Part # FC465-04
BDI # 23894722
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.3
Outside Diameter - Millimeter:
7.62
Other Features:
1 Stainless Steel Wire Braid | Burst Pressure 12000 PSI
Typical Use:
Compressor
Inside Diameter - Millimeter:
4.826
Color:
Silver
2807-4
Description
2807-4 HYDRAULIC HOSE ; POR 0.19IN ID 0.3IN OD TEFLON 1 SS
Part # 2807-4
BDI # 22494889
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.3
Outside Diameter - Millimeter:
7.62
Other Features:
1 Stainless Steel Wire Braid | Burst Pressure 12000 PSI
Typical Use:
Compressor
Inside Diameter - Millimeter:
4.826
Color:
Silver