K3150-MM10X100

COMPARE

K3150-MM10X100

Description
K3150-MM10X100 FOOD AND BEVERAGE HOSE ; 10MMX100'

KURIYAMA

Part # K3150-MM10X100

BDI # 24459296

Features

Inch - Metric: Metric
Outside Diameter - Inch: 0.63
Outside Diameter - Millimeter: 16
Other Features: Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 125 PSI at 122 Deg F
Typical Use: Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine

Inside Diameter - Millimeter: 10
Color: Crystal Clear

Price Inventory : Available to order
Loading Price
QTY
IH30836101/40

COMPARE

IH30836101/40

Description
PARKER IH30836101/40

PARKER

Part # IH30836101/40

BDI # 15067547

Features

Inch - Metric: Metric
Outside Diameter - Inch: 0.669
Outside Diameter - Millimeter: 17
Other Features: Synthetic Textile Fabrics Yarns
Typical Use: Automotive and General Industries

Inside Diameter - Millimeter: 10
Color: Black

Price Inventory : Available to order
Loading Price
QTY