Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Polyester Inner Braid and 1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 1200 PSI
Typical Use:
Air Brake | Engine
Inside Diameter - Millimeter:
28.448
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Polyester Inner Braid and 1 Wire Braid | Reel | Air Not to Exceed 250 Deg F | Burst Pressure 1200 PSI
Typical Use:
Air Brake | Engine
Inside Diameter - Millimeter:
28.448
Color:
Black
FC300-20
Description
FC300-20 HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC300-20
BDI # 23894088
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 2500 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
28.448
Color:
Blue
1503-20
Description
1503-20 HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE
Part # 1503-20
BDI # 23914046
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
1 Wire Braid | Air Not to Exceed 160 Deg F | Burst Pressure 2500 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
28.448
Color:
Black
2651-20
Description
2651-20 HYDRAULIC HOSE ; SAE R5 NITRILE SINGLE WIRE BRAID
Part # 2651-20
BDI # 23919163
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
1 Wire Braid | Burst Pressure 2500 PSI
Inside Diameter - Millimeter:
28.448
Color:
Black