1-1/8INX3FT 2 4169A MARINE MASTER PLUS
Description
1-1/8INX3FT 2 4169A MARINE MASTER PLUS ; COOLANT HOSE 3FT/BOX
Part # 41690240
BDI # 1090969
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.55
Outside Diameter - Millimeter:
39.37
Other Features:
2 Ply Synthetic Fabric | Bend Radius 8 Inch
Typical Use:
Engine Coolant | Industrial
Inside Diameter - Millimeter:
28.575
Color:
Black
20C5C 100FT/CARTON
Description
20C5C XCTN HYDRAULIC HOSE ; NON-RETURNABLE C5C SERIES 100FT/REL
Part # 36581758
BDI # 1099538
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
1 High Tensile Carbon Steel Wire Braid Over 1 Polyester Braid | Bend Radius 9 Inch | Burst Pressure 2500 PSI
Typical Use:
Air Brake | Filtration Line | Power Steering | Tilt Cab Cylinder | Transmission Coolant | Turbocharger Oil Supplies
Inside Diameter - Millimeter:
28.575
Color:
Black
20C5E 100FT/CARTON
Description
20C5E XCTN HYDRAULIC HOSE ; NON-RETURNABLE C5E HIGH-TEMP 100FT/REL
Part # 36580207
BDI # 1099546
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.49
Outside Diameter - Millimeter:
37.846
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6 Inch | Burst Pressure 1250 PSI
Typical Use:
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Inside Diameter - Millimeter:
28.575
Color:
Black
20C5C-XHXREEL
Description
20C5C-XHXREEL HYDRAULIC HOSE ; NON-RETURNABLE 120FT/REL
Part # 36580157
BDI # 22151126
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
625 PSI | 43.1 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Typical Use:
Extremely High-Temperature Petroleum-Based Or Phosphate Ester Fluids | Turbocharger Oil Supply And Hot Lube Oil Lines
Inside Diameter - Millimeter:
28.6
Color:
Blue
1-1/8IN 4684CF WET EXHAUST MARINE 100PSI
Description
1-1/8IN 4684CF WET EXHAUST MARINE 100PSI ; MARINE HOSE NON-RETURNABLE 10FT/BOX
Part # 46841545
BDI # 18201841
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.56
Outside Diameter - Millimeter:
39.624
Other Features:
Synthetic Fabric with Built-in Wire Helix | Bend Radius 4 Inch
Typical Use:
General Purpose | Industrial | Marine Wet Exhaust
Inside Diameter - Millimeter:
28.575
Color:
Black