36RLC 50FT/CARTON
Description
36RLC XCTN HYDRAULIC HOSE ; NON-RETURNABLE
Part # 33190267
BDI # 1104827
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.87
Outside Diameter - Millimeter:
72.898
Other Features:
3 Fiber Braid | Bend Radius 14 Inch | Burst Pressure 600 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
57.15
Color:
Black
2-1/4IN 4684CF WET EXHAUST MARINE 55PSI
Description
2-1/4X10 MARINE+ WET EXH 55SD ; MARINE HOSE NON-RETURNABLE
Part # 46841680
BDI # 18201850
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.69
Outside Diameter - Millimeter:
68.326
Other Features:
Synthetic Fabric with Built-in Wire Helix | Bend Radius 6 Inch
Typical Use:
General Purpose | Industrial | Marine Wet Exhaust
Inside Diameter - Millimeter:
57.15
Color:
Black
2-1/4INX10FT 4663K MARINE 20PSI
Description
2-1/4X10 4663K FUEL FILL COR20 ; FUEL HOSE NON-RETURNABLE
Part # 46632932
BDI # 18201833
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 8 Inch
Typical Use:
Automobile | Fuel Tank Filler
Inside Diameter - Millimeter:
57.15
Color:
Black
2-1/4IN 76W ENGINE COOLANT MARINE 88PSI
Description
2-1/4X50 4176HD COOL 88 THICK ; COOLANT HOSE
Part # 41760874
BDI # 18202113
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.74
Outside Diameter - Millimeter:
69.596
Other Features:
Multiple Ply Synthetic Fabric
Typical Use:
Stationary Engine
Inside Diameter - Millimeter:
57.15
Color:
Black
2-1/4X5FT GS COOLANT AIR 55 HW
Description
2-1/4X5FT GS COOLANT AIR 55 HW HOSE ; 5FT/BOX
Part # 46852036
BDI # 28385509
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.71
Outside Diameter - Millimeter:
68.834
Other Features:
Multiple Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 5.5 Inch
Typical Use:
Engine Coolant | Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
57.15
Color:
Black