Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Other Features:
4 Ply Silicone Rubber with Polyester Woven Braid | UV - Ozone Resistant | Cut to Length | Burst Pressure 400 PSI
Typical Use:
Coolant | Engine
Inside Diameter - Millimeter:
60.452
Color:
Blue
2651-40
Description
2651-40 HYDRAULIC HOSE ; SAE R5 NITRILE SINGLE WIRE BRAID
Part # 2651-40
BDI # 23919180
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.88
Outside Diameter - Millimeter:
73.152
Other Features:
1 Wire Braid | Burst Pressure 1400 PSI
Inside Diameter - Millimeter:
60.452
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.7
Outside Diameter - Millimeter:
68.58
Other Features:
Aramid Woven Reinforcement | UV - Ozone Resistant | Cut to Length
Typical Use:
High Temperature Automotive Turbocharger
Inside Diameter - Millimeter:
60.452
Color:
Red
1503-40
Description
1503-40 HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE
Part # 1503-40
BDI # 23914062
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.88
Outside Diameter - Millimeter:
73.152
Other Features:
1 Wire Braid | Air Not to Exceed 160 Deg F | Burst Pressure 1400 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
60.452
Color:
Black
FC300-40
Description
FC300-40 HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC300-40
BDI # 23894104
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.88
Outside Diameter - Millimeter:
73.152
Other Features:
1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 1200 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
60.452
Color:
Blue