Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
Polyester Inner Braid and 1 Wire Braid | Air Not to Exceed 121 Deg C | Burst Pressure 6000 PSI
Typical Use:
Air Brake | Engine
Inside Diameter - Millimeter:
4.826
Color:
Blue
FC355-04RL
Description
FC355-04RL HYDRAULIC HOSE ; ENGINE/AIR BRAKE
Part # FC355-04RL
BDI # 23894384
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
Polyester Inner Braid and 1 Wire Braid | Reel | Air Not to Exceed 121 Deg C | Burst Pressure 6000 PSI
Typical Use:
Air Brake | Engine
Inside Diameter - Millimeter:
4.826
Color:
Blue
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 Wire Braid | Burst Pressure 12000 PSI
Inside Diameter - Millimeter:
4.826
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.42
Outside Diameter - Millimeter:
10.668
Other Features:
Smooth Bore | Static Dissipating | Fire Resistant | Burst Pressure 12000 PSI
Typical Use:
Compressor | Chemical Transfer
Inside Diameter - Millimeter:
4.826
Color:
Black
FC300-04
Description
FC300-04 HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC300-04
BDI # 23894044
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 12000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
4.826
Color:
Blue