40C5C 50FT/CARTON
Description
40C5C XCTN HYDRAULIC HOSE ; C5C SERIES SAE 100R5 50FT/REL
Part # 36581761
BDI # 1106540
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.88
Outside Diameter - Millimeter:
73.152
Other Features:
1 High Tensile Carbon Steel Wire Braid Over 1 Polyester Braid | Bend Radius 24 Inch | Burst Pressure 1400 PSI
Typical Use:
Air Brake | Filtration Line | Power Steering | Tilt Cab Cylinder | Transmission Coolant | Turbocharger Oil Supplies
Inside Diameter - Millimeter:
60.325
Color:
Black
2-3/8INX10FT 63SB AIR AND MP 5PSI
Description
2-3/8INX10FT 63SB AIR AND MP 5PSI ; HOSE NON-RETURNABLE 10FT/BOX
Part # 46631560
BDI # 18201820
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 25 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
60.325
Color:
Black
2-3/8IN 76W ENGINE COOLANT MARINE 81PSI
Description
2-3/8IN 76W ENGINE COOLANT MARINE 81PSI ; COOLANT HOSE NON-RETURNABLE 50FT/REL
Part # 41760875
BDI # 18202114
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.88
Outside Diameter - Millimeter:
73.152
Other Features:
Multiple Ply Synthetic Fabric
Typical Use:
Stationary Engine
Inside Diameter - Millimeter:
60.325
Color:
Black
2-3/8IN 4684CF WET EXHAUST MARINE 50PSI
Description
2-3/8IN 4684CF WET EXHAUST MARINE 50PSI ; MARINE HOSE NON-RETURNABLE 10FT/BOX
Part # 46841690
BDI # 18201851
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.81
Outside Diameter - Millimeter:
71.374
Other Features:
Synthetic Fabric with Built-in Wire Helix | Bend Radius 7 Inch
Typical Use:
General Purpose | Industrial | Marine Wet Exhaust
Inside Diameter - Millimeter:
60.325
Color:
Black
2-3/8IN ENGINE COOLANT MARINE SILICONE
Description
2-3/8IN ENGINE COOLANT MARINE SILICONE ; COOLANT HOSE NON-RETURNABLE 10FT/BOX
Part # 41710229
BDI # 18201971
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Other Features:
Multiple Ply Synthetic Fabric
Typical Use:
Engine Coolant | Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
60.325
Color:
Green