VF600X300
Description
VF600X300 WATER DISCHARGE HOSE ; 6.181" ODX300' BLUE PVC LAYFLAT
Part # VF600X300
BDI # 21443646
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.181
Outside Diameter - Millimeter:
156.997
Other Features:
50 PSI at 68 Deg F | 150 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
152.4
Color:
Blue
LKC600X50
Description
LKC600X50 DUCTING HOSE ; LAWN KING 6"X50' PVC CLR
Part # LKC600X50
BDI # 24459998
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.63
Outside Diameter - Millimeter:
168.402
Other Features:
6" Minimum Bend Radius
Typical Use:
Dust Collection | Lawn and Leaf Collection
Inside Diameter - Millimeter:
152.4
Color:
Clear
NDH404X20
Description
NDH404X20 DROP HOSE ; POR TIGERDROP NDH 4"X20'
Part # NDH404X20
BDI # 24460464
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.78
Outside Diameter - Millimeter:
121.412
Other Features:
8" Minimum Bend Radius
Typical Use:
Tank Truck
Inside Diameter - Millimeter:
102.616
Color:
Orange
4INX100FT FLEXTRA DRY MATERIAL 75
Description
4INX100FT FLEXTRA DRY MATERIAL 75 HOSE ; MATERIAL HANDLING 100FT/REL
Part # 20019233
BDI # 423766
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | With Yellow Spiral Band | 3/16 Inch Gauge Tube | Bend Radius 9 Inch
Typical Use:
In-Plant Service | Tank Truck
Inside Diameter - Millimeter:
101.6
Color:
Black
3 X 100FT VINTNER RESERVE GRAY
Description
3 X 100FT VINTNER RESERVE GRAY FOOD HOSE ; 100FT/REL
Part # 20992573
BDI # 22341466
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.81
Outside Diameter - Millimeter:
96.774
Other Features:
1 Ply Synthetic Fabric Spiral with Monofilament Helix
Typical Use:
In-Plant | Tank Truck
Inside Diameter - Millimeter:
76.2
Color:
Gray