6X200 BLACK GOLD FUEL 300SD
Description
6X200 BG FUEL 300SD ; OILFIELD HOSE NON-RETURNABLE
Part # 46880588
BDI # 22284767
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.07
Outside Diameter - Millimeter:
179.578
Other Features:
Bend Radius 36 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer of Refined Fuel | Oil and Other Petrolium Product | Industrial
Inside Diameter - Millimeter:
152.4
Color:
Black
6X100 BLACK GOLD POTABLE WATER 300SD
Description
6X100 BG POTABLE WATER 300SD ; HOSE NON-RETURNABLE
Part # 31325033
BDI # 22284751
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.16
Outside Diameter - Millimeter:
181.864
Other Features:
Bend Radius 40 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Inside Diameter - Millimeter:
152.4
Color:
Orange
6-5/8INX100FT 1/8IN THK 609W MH 20PSI
Description
6-5/8X100 BULK DRY CEMENT 20D ; MATERIAL HANDLING HOSE NON-RETURNABLE
Part # 31290700
BDI # 1111755
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Other Features:
High Tensile Synthetic Textile | Bend Radius 72 Inch
Typical Use:
Industrial | Pneumatic Transfer of Bulk Cement
Inside Diameter - Millimeter:
168.275
Color:
Black
6X20FT WATER MASTER PVC 70SD
Description
6X20 WATER PVC 70SD ; 20'/PALLET WATER HOSE
Part # 77441509
BDI # 22285833
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.17
Outside Diameter - Millimeter:
182.118
Other Features:
Bend Radius 10.2 Inch | Textile Braid
Typical Use:
Rental and Construction Pumping
Inside Diameter - Millimeter:
152.4
Color:
Clear
6INX200FT SEA HORSE HW HOSE 200PSI
Description
6X100 BG FUEL 300SD ; OILFIELD HOSE
Part # 46880589
BDI # 18202163
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.07
Outside Diameter - Millimeter:
179.578
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 36 Inch
Typical Use:
Industrial | Offshore/Onshore Transfer
Inside Diameter - Millimeter:
152.4
Color:
Black