4C5EX50FT
Description
4C5E X50FT HYDRAULIC HOSE ; C5E HIGH-TEMP FLEXLINE 50/PACK
Part # 36584990
BDI # 1107555
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.49
Outside Diameter - Millimeter:
12.446
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6 Inch | Burst Pressure 6000 PSI
Typical Use:
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Inside Diameter - Millimeter:
4.775
Color:
Black
4C5E 440FT/REEL
Description
4C5E XREEL HYDRAULIC HOSE ; NON-RETURNABLE C5E HIGH-TEMP FLEXLINE
Part # 36580210
BDI # 1107557
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.49
Outside Diameter - Millimeter:
12.446
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6 Inch | Burst Pressure 6000 PSI
Typical Use:
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Inside Diameter - Millimeter:
4.775
Color:
Black
1/4IN NR SPRAY BLACK 1 BRAID 750
Description
1/4IN NR SPRAY BLACK HOSE 1 BRAID 750 ; SBR 1 BRAID 750
Part # 20022944
BDI # 424800
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.49
Outside Diameter - Millimeter:
12.446
Other Features:
1 Synthetic Yarn Braid | Medium Oil Resistance | 50FT Minimum Length | Maximum 3 Piece
Typical Use:
Agricultural Sprayer | Paint Sprayer
Inside Diameter - Millimeter:
6.35
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.49
Outside Diameter - Millimeter:
12.446
Other Features:
Synthetic Fiber Reinforcement | Twin Line Thermoplastic | Burst Pressure 11000 PSI | 25FT Minimum Length | Maximum 3 Piece | Bend Radius 1.3 Inch
Typical Use:
Blowout Preventer | Construction Machinery | Hydraulic Lift | Lube Line | Mobile Equipment
Inside Diameter - Millimeter:
6.35
Color:
Orange