16C14 100FT/CARTON
Description
16C14 XCTN HYDRAULIC HOSE ; C14 PTFE TYPE A NON-CONDUCTIVE 100FT/REL
Part # 77521600
BDI # 1096672
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.03
Outside Diameter - Millimeter:
26.162
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 9 Inch | Burst Pressure 3500 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
22.225
Color:
White
3/4X250FT DATA MASTER COOLING
Description
3/4X250FT DATA MASTER COOLING HOSE ; 3/4" ID 1.03" OD EPDM 250FT/REL
Part # 42170064
BDI # 28637774
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.03
Outside Diameter - Millimeter:
26.162
Other Features:
Synthetic Textile Braid
Typical Use:
Emergency Cooling System
Inside Diameter - Millimeter:
19.05
Color:
Black
3/4INX300FT TUFFLEX FOOD 150PSI
Description
3/4INX300FT TUFFLEX FOOD 150PSI ; FOOD AND BEVERAGE HOSE 300FT/REL
Part # 77444505
BDI # 18202339
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.03
Outside Diameter - Millimeter:
26.162
Other Features:
Synthetic Reinforcement
Typical Use:
USDA Meat and Poultry Plant
Inside Diameter - Millimeter:
19.05
Color:
Clear
10MXG5KXTPX220FT
Description
10MXG5KXTPX220FT HOSE ; NON-RETURNABLE WIRE BRAID 220FT/REL
Part # 46790003
BDI # 26682995
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.03
Outside Diameter - Millimeter:
26.1
Other Features:
5075 PSI | 350 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
15.9
Color:
Black
16C14X25FT
Description
16C14 X25FT HYDRAULIC HOSE ; 85706 SAE 100R14 PTFE 25FT/BOX
Part # 77521625
BDI # 1096671
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.03
Outside Diameter - Millimeter:
26.162
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 9 Inch
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
22.225
Color:
White