K1131-12X300
Description
K1131-12X300 AIR AND WATER HOSE ; POLYAIR YELLOW 3/4"X300'
Part # K1131-12X300
BDI # 24479039
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
19.05
Color:
Yellow
K3130-12X100
Description
K3130-12X100 FOOD/BEVERAGE HOSE ; 3/4" IDX1.125" OD CRYSTAL CLR PVC
Part # K3130-12X100
BDI # 20291814
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | Non Marking | 120 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
19.05
Color:
Crystal Clear
K7130-12X100
Description
K7130-12X100 FOOD/BEVERAGE VAC HOSE ; 3/4" IDX1.125" ODX100' CRYSTAL CLR PVC
Part # K7130-12X100
BDI # 21443423
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 65 PSI at 122 Deg F
Inside Diameter - Millimeter:
19.05
Color:
Crystal Clear
K1138-12X100
Description
K1138-12X100 AIR AND WATER HOSE ; POLYAIR GRAY 3/4"X100' COIL
Part # K1138-12X100
BDI # 24459064
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
19.05
Color:
Gray
K6136-KA12X500
Description
K6136-KA12X500 WATER HOSE ; 3/4" IDX1.125" OD BLUE PVC
Part # K6136-KA12X500
BDI # 21443463
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
High Tensile Strength Yarn | Silicone Free | Abrasion Resistant | 110 PSI at 122 Deg F
Typical Use:
Municipal Construction | Transfer and Water Purification System
Inside Diameter - Millimeter:
19.05
Color:
Blue