1-1/2 FOOD MASTER BEV 150SD CR MEGATUFF
Description
1-1/2 FOOD MASTER BEV 150SD CR MEGATUFF ; FOOD AND BEVERAGE HOSE 100FT/REL
Part # 31325028
BDI # 22493115
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
Bend Radius 6 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Milk | Juice | Beer | Soft Drink | Pharmaceutical | Cosmetics or Water Based Product Transfer
Inside Diameter - Millimeter:
38.1
Color:
Gray
1-1/2X100 FOOD BEV 150SD GRAY
Description
1-1/2X100 FOOD BEV 150SD GRAY ; FOOD AND BEVERAGE HOSE 100FT/REL
Part # 31320171
BDI # 18201430
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile with Resilient Monofilament Helix | Crush and Kink Resistance
Typical Use:
Transfer of Milk, Juice, Beer, Soft Drinks, Pharmaceuticals, Cosmetics or Water-Based Product
Inside Diameter - Millimeter:
38.1
Color:
Gray
24M2TXCTN
Description
24M2TXCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID 120FT/REL
Part # 46574491
BDI # 22151034
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 10 Inch | Burst Pressure 8000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
38.1
Color:
Black
1-3/4INX10FT 63SB AIR AND MP 10PSI
Description
1-3/4INX10FT 63SB AIR AND MP 10PSI ; HOSE NON-RETURNABLE 10FT/BOX
Part # 46633954
BDI # 18201838
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 18 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Defroster Line | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating Application
Inside Diameter - Millimeter:
44.45
Color:
Black
1-5/8IN ENGINE COOLANT MARINE SILICONE
Description
1-5/8IN ENGINE COOLANT MARINE SILICONE ; COOLANT HOSE NON-RETURNABLE 10FT/BOX
Part # 41710275
BDI # 18201979
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
Multiple Ply Synthetic Fabric
Typical Use:
Engine Coolant | Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
41.275
Color:
Green