1-1/2INX60FT LP350 BUTANE-PROPANE
Description
1-1/2X60 FUEL LP350 ; PETROLEUM HOSE
Part # 33200935
BDI # 1090812
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
1 High Tensile Synthetic Textile Cord Braid | Bend Radius 12 Inch
Typical Use:
Building | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Black
1-3/4IN 76W ENGINE COOLANT MARINE 100PSI
Description
1-3/4X50 4176HD COOL 100 THICK ; NON-RETURNABLE COOLANT HOSE
Part # 41760869
BDI # 18202110
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
Multiple Ply Synthetic Fabric | Bend Radius 15 Inch
Typical Use:
Stationary Engine
Inside Diameter - Millimeter:
44.45
Color:
Black
2INX10FT 4663K MARINE 20PSI
Description
2X10 4663K FUEL FILL CORR 20 ; FUEL HOSE NON-RETURNABLE
Part # 46632930
BDI # 18201832
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 7 Inch
Typical Use:
Automobile | Fuel Tank Filler
Inside Diameter - Millimeter:
50.8
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
4 Ply Silicone Rubber with Polyester Woven Braid | UV - Ozone Resistant | Cut to Length | Burst Pressure 450 PSI
Typical Use:
Coolant | Engine
Inside Diameter - Millimeter:
47.752
Color:
Blue
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
6 Layer High Tensile Steel Wire Spiral | With Armorcoat Cover | Burst Pressure 20000 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 20 Inch
Typical Use:
Construction Equipment | Industrial | Mining
Inside Diameter - Millimeter:
38.1
Color:
Black