Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black
2 FOOD MASTER BEVERAGE 150SD CR MEGATUFF
Description
2 FOOD MASTER BEVERAGE 150SD CR MEGATUFF ; HOSE NON-RETURNABLE 100FT/REL
Part # 31325029
BDI # 22493117
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
Bend Radius 12 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Milk | Juice | Beer | Soft Drink | Pharmaceutical | Cosmetics or Water Based Product Transfer
Inside Diameter - Millimeter:
50.8
Color:
Gray
2INX100FT 500 MP AIR DRILL YELLOW
Description
2INX100FT 500 MP AIR DRILL YELLOW ; MINING HOSE 100FT/REL
Part # 36180812
BDI # 18201518
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
High Tensile Steel Wire Braid | Bend Radius 14 Inch
Typical Use:
Construction and Pneumatic Mining | Industrial
Inside Diameter - Millimeter:
50.8
Color:
Yellow
2INX100FT 500 MP AIR DRILL BLACK
Description
2INX100FT 500 MP AIR DRILL BLACK ; MINING HOSE 100FT/REL
Part # 36180805
BDI # 18201511
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
High Tensile Steel Wire Braid | Bend Radius 14 Inch
Typical Use:
Construction and Pneumatic Mining | Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black
2-1/4INX10FT 63SB AIR AND MP 5PSI
Description
2-1/4INX10FT 63SB AIR AND MP 5PSI ; HOSE NON-RETURNABLE 10FT/BOX
Part # 46631556
BDI # 18201819
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 25 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
57.15
Color:
Black