GT300X50
Description
GT300X50 MATERIAL HANDLING HOSE ; 3.46"OD X 50' CLR PVC
Part # GT300X50
BDI # 21443121
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.46
Outside Diameter - Millimeter:
87.884
Other Features:
10 PSI at 68 Deg F | 5 PSI at 104 Deg F
Typical Use:
Cable Protection | Drain Lines | Ducting | Ventilation and Fume | Dust Collection | Material Handling Light Duty
Inside Diameter - Millimeter:
76.2
Color:
Clear
2-1/2INX60FT 18MB AIR DRILL 500PSI
Description
2-1/2X60 MINE AIRDRILL 500 ; NON-RETURNABLE MINING HOSE
Part # 36180205
BDI # 1100078
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.46
Outside Diameter - Millimeter:
87.884
Other Features:
High Tensile Steel Wire Braid | Bend Radius 30 Inch
Typical Use:
Air Drill | Construction | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
63.5
Color:
Gray
3INX100FT MASTER FLEX 200CL F AND B
Description
3X100 FOOD PVC 60SD CLEAR ; FOOD AND BEVERAGE HOSE
Part # 77444106
BDI # 18202324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.46
Outside Diameter - Millimeter:
87.884
Other Features:
Clear Rigid Thermoplastic Helix | Bend Radius 9 Inch
Typical Use:
Transfer of Bulk Food Product
Inside Diameter - Millimeter:
76.2
Color:
Clear
2-1/2INX50FT 18MB AIR DRILL 500PSI
Description
2-1/2X50 MINE AIRDRILL 500 ; MINING HOSE
Part # 36180201
BDI # 18201494
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.46
Outside Diameter - Millimeter:
87.884
Other Features:
High Tensile Steel Wire Braid | Bend Radius 30 Inch
Typical Use:
Air Drill | Construction | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
63.5
Color:
Gray
T202AA300X100
Description
T202AA300X100 WATER S/D HOSE ; 3.46" ODX100' 150PSI BLACK EPDM
Part # T202AA300X100
BDI # 21443711
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.46
Outside Diameter - Millimeter:
87.884
Other Features:
Spiralled High Tensile Textile Cords With Flexible Steel Helix Wire
Typical Use:
Non Corrosive Liquids Irrigation | Construction | Fertilizers and Lasso Acid Solutions
Inside Diameter - Millimeter:
76.2
Color:
Black