VF800X100
Description
VF800X100 WATER DISCHARGE HOSE ; 8.169" ODX300' BLUE PVC LAYFLAT
Part # VF800X100
BDI # 21443647
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.169
Outside Diameter - Millimeter:
207.493
Other Features:
45 PSI at 68 Deg F | 135 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
203.2
Color:
Blue