WT250X50
Description
WT250X50 MATERIAL HANDLING HOSE ; 2.5"X2.99" ODX50' CLR PVC
Part # WT250X50
BDI # 21443619
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.99
Outside Diameter - Millimeter:
75.946
Other Features:
40 PSI at 68 Deg F | 20 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use:
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
63.5
Color:
Clear
2-1/2INX20FT STALLION ACID CHEMICAL
Description
2-1/2X20 CHEM XTREME FEP 150SD ; CHEMICAL HOSE NON-RETURNABLE
Part # 46980025
BDI # 1100076
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.07
Outside Diameter - Millimeter:
77.978
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 12 Inch
Typical Use:
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
63.5
Color:
Blue
2-1/2X100 FUEL MASTER 150SD SMOOTH COVER
Description
2-1/2X100 FUEL 150SD SMOOTH ; PETROLEUM HOSE
Part # 46881309
BDI # 18202269
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.05
Outside Diameter - Millimeter:
77.47
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 8 Inch
Typical Use:
Industrial | Oilfield Service Truck
Inside Diameter - Millimeter:
63.5
Color:
Black
2-1/2X100 AG MASTER SOLUTION 150SD
Description
2-1/2X100 AG SOLUTION 150SD ; AGRICULTURE HOSE NON-RETURNABLE
Part # 46860070
BDI # 22284229
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.96
Outside Diameter - Millimeter:
75.184
Other Features:
Bend Radius 10 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
63.5
Color:
Black
2-1/2INX100FT MASTER FLEX 400 MH
Description
2-1/2X100 BULK PVC 35SD AR ; NON-RETURNABLE MATERIAL HANDLING HOSE
Part # 77446104
BDI # 18202354
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.98
Outside Diameter - Millimeter:
75.692
Other Features:
Rigid PVC Helix | Bend Radius 5 Inch
Typical Use:
Industrial | Pneumatic or Gravity System | Vacuum or Ducting Service
Inside Diameter - Millimeter:
63.5
Color:
Black