8EFG4K X 100REEL

COMPARE

8EFG4K X 100REEL

Description
8EFG4K X100REEL HYDRAULIC HOSE ; NON-RETURNABLE

GATES

Part # 46515025

BDI # 26964009

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.94
Outside Diameter - Millimeter: 23.9
Other Features: 4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use: Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids

Inside Diameter - Millimeter: 12.7
Color: Black

Price Inventory : Available to order
Loading Price
QTY
8EFG4K-XTFXLL

COMPARE

8EFG4K-XTFXLL

Description
8EFG4K-XTF XLL HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12

GATES

Part # 46510253

BDI # 20533688

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.94
Outside Diameter - Millimeter: 23.9
Other Features: 4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use: Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids

Inside Diameter - Millimeter: 12.7
Color: Black

Price Inventory : Available to order
Loading Price
QTY
8EFG4K-XTFXREEL

COMPARE

8EFG4K-XTFXREEL

Description
8EFG4K-XTF XREEL HYDRAULIC HOSE ; 70413

GATES

Part # 46510264

BDI # 22493158

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.94
Outside Diameter - Millimeter: 23.9
Other Features: 4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use: Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids

Inside Diameter - Millimeter: 12.7
Color: Black

Price Inventory : Available to order
Loading Price
QTY