8EFG5KLXCTN
Description
8EFG5KLXCTN HYDRAULIC HOSE ; NON-RETURNABLE 100FT/REL
Part # 46510131
BDI # 22150970
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.1
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Used With Biodegradable Hydraulic Fluids And Standard Petroleum-Based Fluids
Inside Diameter - Millimeter:
12.7
Color:
Black
8EFG6KXREEL
Description
8EFG6KXREEL HYDRAULIC HOSE ; 1/2" ID SPIRAL WIRE 240FT/REL
Part # 46510124
BDI # 22150926
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.1
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
12.7
Color:
Black
8EFG5KXREEL
Description
8EFG5KXREEL SPIRAL WIRE HOSE ; 70161 240FT/REL
Part # 46510121
BDI # 22150960
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.1
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
12.7
Color:
Black
8EFG5KX100FT
Description
8EFG5K X100REEL HYDRAULIC HOSE ; NON-RETURNABLE 70403 100FT/REL
Part # 46515027
BDI # 22493189
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.1
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
12.7
Color:
Black
10MXTXBALE
Description
10MXTXBALE HYDRAULIC HOSE ; MXT MEGASYS WIRE BRAID 1750FT/REL
Part # 46579665
BDI # 24765277
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.1
Other Features:
3625 PSI | 249.9 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
15.9
Color:
Black