16MEGATECH250 150FT/REEL
Description
16MEGATECH 250 XREEL HYDRAULIC HOSE ; MEGATECH 250 HIGH-TEMP (TOC) 150FT/REL
Part # 46572344
BDI # 1097285
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.36
Outside Diameter - Millimeter:
34.544
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 1000 PSI
Typical Use:
High Temperature Transmission Oil Cooler Line | Pressurized Hot Oil Return Line | Turbocharger Oil Supply
Inside Diameter - Millimeter:
25.4
1XREEL DATA CENTER COOLING 400FT
Description
1XREEL DATA CENTER COOLING 400FT ; HOSE 400FT/REL
Part # 42170304
BDI # 28637776
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.36
Outside Diameter - Millimeter:
34.544
Other Features:
Synthetic Textile Braid
Typical Use:
Thermal Management Application
Inside Diameter - Millimeter:
25.4
Color:
Black
12G8KXCTN
Description
12G8KXCTN HYDRAULIC HOSE ; 3/4" ID 1.36" OD RUBBER 100FT/REL
Part # 46511639
BDI # 22150920
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.36
Outside Diameter - Millimeter:
34.544
Other Features:
6 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 9.5 Inch | Burst Pressure 32000 PSI
Typical Use:
Agriculture | Construction | Forestry | Hydrostatic Transmission | Industrial | Underground or Open Pit Mining
Inside Diameter - Millimeter:
19.05
Color:
Black
16MEGATECH250X50FT
Description
16MEGATECH 250 X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50FT/REL
Part # 46570088
BDI # 1097284
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.36
Outside Diameter - Millimeter:
34.544
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 1000 PSI
Typical Use:
High Temperature Transmission Oil Cooler Line | Pressurized Hot Oil Return Line | Turbocharger Oil Supply
Inside Diameter - Millimeter:
25.4
PF354-16-250R
Description
PF354-16-250R HYDRAULIC HOSE ; R7 NYLON BLACK 1"-250'
Part # PF354-16-250R
BDI # 24460774
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.36
Outside Diameter - Millimeter:
34.544
Other Features:
High Tensile Strength Fiber Braid
Typical Use:
Industrial Equipment and Vehicles | Construction | Agriculture | Material Handling
Inside Diameter - Millimeter:
25.4
Color:
Black