20GMV 100FT/CARTON
Description
20GMV XCTN HYDRAULIC HOSE ; GMV GLOBAL MEGAVAC SAE 100R4 100FT/REL
Part # 45040004
BDI # 1099738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Outside Diameter - Millimeter:
44.704
Other Features:
2 Spiral Braid with Steel Wire Helix | Bend Radius 4 Inch | Burst Pressure 1000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
20GMV XBALE
Description
20GMV XBALE HYDRAULIC HOSE ; 1-1/4" ID 1.76" OD RUBBER 450FT/REL
Part # 45040002
BDI # 28363472
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Outside Diameter - Millimeter:
44.704
Other Features:
2 Spiral Textile with Helical Spiral Wire
Inside Diameter - Millimeter:
31.75
Color:
Black
20GMVX25FT
Description
20GMV X25FT HYDRAULIC HOSE ; GMV GLOBAL MEGAVAC SAE 100R4 25FT/BOX
Part # 45040963
BDI # 1099737
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Outside Diameter - Millimeter:
44.704
Other Features:
2 Spiral Textile with Spiral Wire Helix | Bend Radius 4 Inch | Burst Pressure 1000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/4INX100FT FLEXWING PETROLEUM RED 150
Description
1-1/4INX100FT FLEXWING PETROLEUM RED 150 ; HOSE NON-RETURNABLE 400FT/REL
Part # 20017530
BDI # 24572149
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Outside Diameter - Millimeter:
44.704
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | With White Spiral Stripe | High Oil Resistance | 29" Hg Vacuum | Bend Radius 3 Inch
Typical Use:
In-Plant Operation | Tank Truck
Inside Diameter - Millimeter:
31.75
Color:
Red
CG-SL150X100
Description
CG-SL150X100 HOSE COVER GUARD ; 1.76" OD CLR PVC
Part # CG-SL150X100
BDI # 21443086
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Outside Diameter - Millimeter:
44.704
Other Features:
1" Minimum Bend Radius
Typical Use:
Cable and Hose Bundle Protection | Dust Collection | Ducting/Ventilation and Fume Removal | Mine Supply Line Cover Protection
Inside Diameter - Millimeter:
38.1
Color:
Clear