4C14 400FT/CARTON
Description
4C14 XCTN HYDRAULIC HOSE ; 3/16" HOSE ID
Part # 77520400
BDI # 1107515
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.31
Outside Diameter - Millimeter:
7.874
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 10000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
4.775
Color:
White
4C14X25FT
Description
4C14 X25FT HYDRAULIC HOSE ; 85700 25'/BOX 25/PACK
Part # 77520425
BDI # 1107514
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.31
Outside Diameter - Millimeter:
7.874
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 2 Inch
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
4.775
Color:
White
SR14A-03X150CL
Description
SR14A-03X150CL HYDRAULIC HOSE ; NON-RETURNABLE 150FT COIL
Part # 20303683
BDI # 19395464
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.31
Outside Diameter - Millimeter:
7.874
Other Features:
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 12000 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 2 Inch
Typical Use:
Aerospace | Bus | Industrial | Truck
Inside Diameter - Millimeter:
4.775
SR14A-03X25
Description
SR14A-03X25 CL HYDRAULIC HOSE ; NON-RETURNABLE 25FT L
Part # 20303635
BDI # 19395465
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.31
Outside Diameter - Millimeter:
7.874
Other Features:
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 12000 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 2 Inch
Typical Use:
Aerospace | Bus | Industrial | Truck
Inside Diameter - Millimeter:
4.775