32EFCPSX200FT LL
Description
32EFCPSXLL MINING HOSE ; POR COAL POWER SPIRAL 200FT/REL
Part # 32EFCPSX200FT LL
BDI # 1104036
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.1
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
50.8
Color:
Black
32EFCPSX50FT
Description
32EFCPSX50' MINING HOSE ; POR COAL POWER SPIRAL 50FT/REL
Part # 32EFCPSX50FT
BDI # 1104035
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.1
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
50.8
Color:
Black
32EFCPS-MTF 50FT/CARTON
Description
32EFCPS-MTFX50' MINING HOSE ; POR COAL POWER SPIRAL 50FT/REL
Part # 32EFCPS-MTF 50FT/CARTON
BDI # 1104034
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.1
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
50.8
Color:
Black