2-1/2X100 AG MASTER SOLUTION 150SD
Description
2-1/2X100 AG MASTER SOLUTION 150SD ; HOSE NON-RETURNABLE 100FT/REL
Part # 46860070
BDI # 22284229
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.96
Outside Diameter - Millimeter:
75.184
Other Features:
Bend Radius 10 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
63.5
Color:
Black
2-1/2X5FT GS COOLANT AIR 50 HW
Description
2-1/2X5FT GS COOLANT AIR 50 HW HOSE ; 5FT/BOX
Part # 46852040
BDI # 28385510
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.96
Outside Diameter - Millimeter:
75.184
Other Features:
Multiple Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 6.5 Inch
Typical Use:
Engine Coolant | Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
63.5
Color:
Black
VOLT250X100
Description
VOLT250X100 MATERIAL HANDLING HOSE ; 2.96" ODX100' CLR PVC
Part # VOLT250X100
BDI # 21595278
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.96
Outside Diameter - Millimeter:
75.184
Other Features:
7" Minimum Bend Radius | With Grounding Wire | Heavy Duty
Typical Use:
Bulk Truck and Railcar Unloading | Fly Ash Collection | Food Grade | Milling Machine Scrap Recovery | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment
Inside Diameter - Millimeter:
63.5
Color:
Clear
UV2-250X60
Description
UV2-250X60 MATERIAL HANDLING HOSE ; UREVAC 2-1/2"X60' PU LINED
Part # UV2-250X60
BDI # 24464713
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.96
Outside Diameter - Millimeter:
75.184
Other Features:
3" Minimum Bend Radius | Medium Duty
Typical Use:
Agricultural Dry Fertilizer | Air Seeder Line | Dust Control
Inside Diameter - Millimeter:
63.5
Color:
Clear
2IN BLACK GOLD MEGASHIELD 5000 BOP
Description
32BOP MEGASHIELD 5000XLL ; BLACK GOLD OILFILED HOSE 100FT/REL
Part # 2IN BLACK GOLD MEGASHIELD 5000 BOP
BDI # 22284386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.96
Outside Diameter - Millimeter:
75.184
Other Features:
Bend Radius 25 Inch | Burst Pressure 20000 PSI | Multiple Layers Of High Tensile Steel Wire Reinforcement | With Black Stripe
Typical Use:
Drilling
Inside Diameter - Millimeter:
50.8
Color:
Red