3IN SPIRAFLEX GREY
Description
3IN SPIRAFLEX GRAY WATER HOSE ; NON-RETURNABLE PLIOVIC 300FT L
Part # 20012572
BDI # 425232
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.27
Outside Diameter - Millimeter:
83.058
Other Features:
Synthetic Fabric Reinforcement
Typical Use:
Light Duty Water Discharge Service
Inside Diameter - Millimeter:
76.2
Color:
Gray
2-1/2X100 BULK MASTER PLUS 60SD
Description
2-1/2X100 BULK+ 60SD HOSE ; NON-RETURNABLE MATERIAL HANDLING
Part # 46910320
BDI # 22284997
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.27
Outside Diameter - Millimeter:
83.058
Other Features:
Bend Radius 20 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Bulk Transfer Via Suction | Gravity or Pneumatic System
Inside Diameter - Millimeter:
63.5
Color:
Black
3INX10FT 4663K FUEL FILL CORRUGATED 20
Description
3X10 4663K FUEL FILL CORR 20 ; FUEL HOSE NON-RETURNABLE
Part # 46633625
BDI # 22493213
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.27
Outside Diameter - Millimeter:
83.058
Other Features:
Multi-Ply Synthetic Fabric
Typical Use:
Industrial | Automobile | Truck | Bus
Inside Diameter - Millimeter:
76.2
Color:
Black
3IN MIL-DTL-6000C AIRCRAFT 100PSI
Description
3X10 LOW PRESSURE FUEL AND OIL 100 ; POR FUEL AND OIL HOSE NON-RETURNABLE
Part # 33360444
BDI # 18201929
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.27
Outside Diameter - Millimeter:
83.058
Other Features:
Bend Radius 36 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
76.2
Color:
Black