3INX50FT SCORPION 600PSI
Description
3INX50FT SCORPION 600PSI ; MINING HOSE 50FT/REL
Part # 36180314
BDI # 18201505
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.64
Outside Diameter - Millimeter:
92.456
Other Features:
High Tensile Steel Wire Braid | Bend Radius 20 Inch
Typical Use:
Construction | Drilling | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
76.2
Color:
Black
3X50FT MINE MASTER AIRDRILL 600HT
Description
3X50FT MINE MASTER AIRDRILL 600HT ; MINING HOSE NON-RETURNABLE 50FT/REL
Part # 36180333
BDI # 22285547
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.64
Outside Diameter - Millimeter:
92.456
Other Features:
Bend Radius 18 Inch | Braided High Tensile Steel Wire
Typical Use:
Industrial | Construction | Pneumatic Mining
Inside Diameter - Millimeter:
76.2
Color:
Black
3X100FT AG MASTER PVC XTREME 90SD
Description
3X100FT AG MASTER PVC XTREME 90SD ; AGRICULTURE HOSE 100FT/REL
Part # 77441503
BDI # 22284213
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.64
Outside Diameter - Millimeter:
92.456
Other Features:
Bend Radius 7 Inch | Textile Braid
Typical Use:
Construction | Rental | Agricultural Industry | Agricultural Chemical | Liquid Fertilizer | Dewatering
Inside Diameter - Millimeter:
76.2
Color:
Black
3INX100FT HOT AIR BLOWER HOSE 100PSI
Description
3INX100FT HOT AIR BLOWER HOSE 100PSI ; MATERIAL HANDLING HOSE 100FT/REL
Part # 46910504
BDI # 18201873
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.64
Outside Diameter - Millimeter:
92.456
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 18 Inch
Typical Use:
Hot Air Blower | Compressor | Industrial
Inside Diameter - Millimeter:
76.2
Color:
Black
WT300X50
Description
WT300X50 MATERIAL HANDLING HOSE ; TIGERFLEX FOOD GRADE 3"X50' PVC
Part # WT300X50
BDI # 24465310
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.64
Outside Diameter - Millimeter:
92.456
Other Features:
6" Minimum Bend Radius
Typical Use:
Food Grade | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
76.2
Color:
Clear