HEH35-SS
Description
HEH35-SS TAPERED HUB ; HE35 STYLE STAINLESS STEEL
Part # HEH35-SS
BDI # 22971672
Features
Pilot Diameter - Millimeter:
168.326
Pilot Diameter - Inch:
6.627
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
38.481
Other Features:
3IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.505IN Flange Thickness
Pilot Length - Inch:
0
Pilot Length - Millimeter:
0
Mounting Method:
Bushed