1215B TL ADAPTER

COMPARE

1215B TL ADAPTER

Description
1215B TL ADAPTER ; 2-3/8" OD BUSHED 2-3/8" PILOT DIA

DODGE

Part # 120011

BDI # 257065

Features

Pilot Diameter - Millimeter: 60.325
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.375
Length Thru Bore - Millimeter: 38.1

Nominal Bolt Circle Diameter Round - Inch: 1.875
Other Features: Keyway On OD | 3 Tapped Half Circle Hole
Pilot Length - Inch: 0
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 47.625

Price Inventory : Available to order
Loading Price
QTY
SA-JA

COMPARE

SA-JA

Description
SA-JA QD HUB

LINN GEAR

Part # SA-JA

BDI # 584103

Features

Pilot Diameter - Millimeter: 60.325
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.375
Length Thru Bore - Millimeter: 14.275

Nominal Bolt Circle Diameter Round - Inch: 0
Other Features: Straight Outside Diameter
Pilot Length - Inch: 0
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 0

Price Inventory : Available to order
Loading Price
QTY