DS10BE3SNT
Description
DS10BE3SNT SPOOL VALVE, DS10-SELECTOR SPOOL-120 VAC (SMARTCATALOG)
Part # DS10BE3SNT
BDI # 26338735
Features
Port Type:
10 MM SAE
Number of Ports/Way:
6 Port | 6 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Open Cross Over Spool | Electric Spool Operator | Internal Drain | Wire Leads Terminal
Overall Length - Inch:
8.77
Voltage:
120 VAC