VSVA-B-P53E-Z-D1-1T1L;8034841

COMPARE

VSVA-B-P53E-Z-D1-1T1L;8034841

Description
VSVA-B-P53E-Z-D1-1T1L ; 8034841 ; SOLENOID VALVE

FESTO

Part # 8034841

BDI # 27881810

Features

Port Type: 42 MM Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Metric
Other Features: Mid-Position Exhausted | External Pilot | Pin Electrical Connection | LED Display
Voltage: 24 VDC

Price Inventory : Available to order
Loading Price
QTY