VX3344Q-03T-JGS1
Description
VX3344Q-03T-JGS1, DIRECT OP 3 PORT SOLENOID VALVE, COM (SMARTCATALOG)
Part # VX3344Q-03T-JGS1
BDI # 25767595
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.5 Cv Factor | 4MM Orifice Size | Steam Fluid | Common Open | Grommet | With Surge Voltage Suppressor | Class H | In/Out Position
Overall Length - Inch:
1.988
Voltage:
230/50-60 VAC
VX3334-03F-JDR1
Description
VX3334-03F-JDR1, DIRECT OP 3 PORT SOLENOID VALVE, COM (SMARTCATALOG)
Part # VX3334-03F-JDR1
BDI # 25650579
Features
Port Type:
3/8" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.27 Cv Factor | 3MM Orifice Size | Air - Water Fluid | Common Open | Built-In Full Wave Rectifier | DIN Terminal | Class B | In/Out Position
Overall Length - Inch:
3.78
Voltage:
230/50-60 VAC
VX3334-02N-JTR1-B
Description
VX3334-02N-JTR1-B, DIRECT OP 3 PORT SOLENOID VALVE, COM (SMARTCATALOG)
Part # VX3334-02N-JTR1-B
BDI # 25650571
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.27 Cv Factor | 3MM Orifice Size | Air - Water Fluid | Common Open | Built-In Full Wave Rectifier | With Bracket | Conduit Terminal | Class B | In/Out Position
Overall Length - Inch:
5.295
Voltage:
230/50-60 VAC
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.38 Cv Factor | 4MM Orifice Size | Air - Water Fluid | Common Open | Built-In Full Wave Rectifier | With Bracket | Conduit Terminal | Class B | In/Out Position
Overall Length - Inch:
5.295
Voltage:
230/50-60 VAC
VXZ2240-04N-JCR1
Description
VXZ2240-04N-JCR1 ; VALVE MEDIA N.C
Part # VXZ2240-04N-JCR1
BDI # 17894986
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
6 Cv Factor | 15MM Orifice Size | Air - Water Fluid | Zero Differential Pressure | Diaphragm | Normally Closed | Conduit | Class B | In/Out Position
Overall Length - Inch:
3.051
Voltage:
230/50-60 VAC