Page 1 of 35

Next

Compare
VX232PLB

COMPARE

VX232PLB

Description
VX232PLB

SMC

Part # VX232PLB

BDI # 17892814

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Poppet | Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 2.21 Cv Factor | 10MM Orifice Size | Water Fluid | Normally Closed | Class B | DIN Terminal | With Surge Voltage Suppressor | Size 3 | In/Out Position
Overall Length - Inch: 3.701
Voltage: 230 VAC

Price Inventory : Available to order
Loading Price
QTY
VX213DLA

COMPARE

VX213DLA

Description
VX213DLA

SMC

Part # VX213DLA

BDI # 17891128

Features

Port Type: 1/4" G
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Poppet | Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.23 Cv Factor | 2MM Orifice Size | Oil Fluid | Normally Closed | Class B | DIN Terminal | With Surge Voltage Suppressor | Size 1 | In/Out Position
Overall Length - Inch: 3.327
Voltage: 230 VAC

Price Inventory : Available to order
Loading Price
QTY
VX213LEXB

COMPARE

VX213LEXB

Description
VX213LEXB

SMC

Part # VX213LEXB

BDI # 17891280

Features

Port Type: 1/4" RC
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Poppet | Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.23 Cv Factor | 2MM Orifice Size | Oil Fluid | Normally Closed | Class B | With Bracket | Grommet | With Surge Voltage Suppressor | Size 1 | In/Out Position
Overall Length - Inch: 1.969
Voltage: 230 VAC

Price Inventory : Available to order
Loading Price
QTY
VX232GWB

COMPARE

VX232GWB

Description
VX232GWB

SMC

Part # VX232GWB

BDI # 17892791

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Poppet | Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 2.21 Cv Factor | 10MM Orifice Size | Water Fluid | Normally Closed | Class B | Conduit | With Surge Voltage Suppressor | Size 3 | In/Out Position
Overall Length - Inch: 3.031
Voltage: 230 VAC

Price Inventory : Available to order
Loading Price
QTY
VXD240HZ3EB

COMPARE

VXD240HZ3EB

Description
VXD240HZ3EB

SMC

Part # VXD240HZ3EB

BDI # 17894532

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Diaphragm | Solenoid
Actuation: Solenoid - Air Pilot | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 5.5 Cv Factor | DIN Terminal With Surge Voltage Suppressor Without Connector
Overall Length - Inch: 2.756
Voltage: 230 VAC

Price Inventory : Available to order
Loading Price
QTY