W212A065S0100F1
Description
W212A065S0100F1 SOLENOID VALVE ; POR 1"X 1-1/ 2NC COMPOS 6.9/FW
Part # W212A065S0100F1
BDI # 20687200
Features
Port Type:
1" Solvent Bond
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 CV Factor | 1" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch:
7.3
Voltage:
24 VDC
Overall Width - Inch:
3.2
W212A066S0100F1
Description
W212A066S0100F1 SOLENOID VALVE ; POR 1"X 1-1/ 2NO COMPOS 10/FW
Part # W212A066S0100F1
BDI # 20686274
Features
Port Type:
1" Solvent Bond
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 CV Factor | 1" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch:
7.3
Voltage:
24 VDC
Overall Width - Inch:
3.2
W212A065L1100F0
Description
W212A065L1100F0 SOLENOID VALVE ; POR 1"X 1-1/ 2NC COMPOS 6.3/FW
Part # W212A065L1100F0
BDI # 20687184
Features
Port Type:
1" Solvent Bond
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 CV Factor | 1" Orifice Size | Water Fluid | Leaded Coil With 1/2" NPT Conduit Adapter
Overall Length - Inch:
7.3
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
3.2
W212A065S0100F0
Description
W212A065S0100F0 SOLENOID VALVE ; POR 1"X 1-1/ 2NC COMPOS 6.3/FW
Part # W212A065S0100F0
BDI # 20687186
Features
Port Type:
1" Solvent Bond
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 CV Factor | 1" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch:
7.3
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
3.2
W212A065S0100F6
Description
W212A065S0100F6 SOLENOID VALVE ; POR 1"X 1-1/ 2NC COMPOS 6.3/FW
Part # W212A065S0100F6
BDI # 20687194
Features
Port Type:
1" Solvent Bond
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 CV Factor | 1" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch:
7.3
Voltage:
220/50 VAC | 240/60 VAC
Overall Width - Inch:
3.2