Features
Port Type:
1/8" Barb
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.08 Cv Factor | 0.08" Orifice Size | Oxygen Fluid | Normally Closed | General Service | 10-32 Stud Manifold Mount | Hard Wire
Overall Length - Inch:
2.01
Voltage:
24 VDC
Overall Width - Inch:
0.6
Features
Port Type:
1/8" Barb
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.08 - 0.055 Cv Factor | 0.08" - 0.05" Orifice Size | Air - Inert Gas Fluid | Normally Closed | General Service | 10-32 Stud Manifold Mount | Hard Wire
Overall Length - Inch:
2.01
Voltage:
12 VDC
Overall Width - Inch:
0.6
Features
Port Type:
1/8" Barb
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.055 Cv Factor | 0.05" Orifice Size | Air - Inert Gas Fluid | Normally Closed | General Service | 10-32 Stud Manifold Mount | Hard Wire
Overall Length - Inch:
2.01
Voltage:
12 VDC
Overall Width - Inch:
0.6