DCF16TM454LF1
Description
DCF16TM454LF1 DIRECTIONAL CONTROL VALVE ; 4-WAY
Part # DCF16TM454LF1
BDI # 24103220
Features
Port Type:
16 MM SAE
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Hand Lever - Spring | Detent Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Tandem Metering Spool | With Flow Control | Ball Friction
Voltage:
Not Applicable
Overall Width - Inch:
5.01
Overall Width - Millimeter:
127.254
DCF16TM454LF1 SS
Description
DCF16TM454LF1 SS DIRECTIONAL CNTRL VALVE
Part # DCF16TM454LF1SS
BDI # 20334945
Features
Port Type:
16 MM SAE
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Hand Lever - Spring | Detent Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Tandem Metering Spool | With Flow Control | Ball Friction
Voltage:
Not Applicable
Overall Width - Inch:
5.01
Overall Width - Millimeter:
127.254
FC51-16SAE
Description
FC51-16SAE FLOW CONTROL VALVE ; 0-50GPM 3000PSI
Part # FC51-16SAE
BDI # 26330975
Features
Port Type:
16 MM SAE
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Hand Lever
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
High Volume Full Range Pressure Compensating Variable
Overall Length - Inch:
8.43
Voltage:
Not Applicable
Overall Length - Millimeter:
214.122
DCF16TM304LF1
Description
DCF16TM304LF1 DIRECTIONAL CONTROL VALVE ; WITH FC
Part # DCF16TM304LF1
BDI # 26329814
Features
Port Type:
16 MM SAE
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Hand Lever - Spring | Detent Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Tandem Metering Spool | With Flow Control | Ball Friction
Voltage:
Not Applicable
Overall Width - Inch:
5.01
Overall Width - Millimeter:
127.254
DCF16M454LF1
Description
DCF16M454LF1 DIRECTIONAL CONTROL VALVE ; WITH FC
Part # DCF16M454LF1
BDI # 26329808
Features
Port Type:
16 MM SAE
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Hand Lever - Spring | Detent Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Fine Metering Spool | With Flow Control | Ball Friction
Voltage:
Not Applicable
Overall Width - Inch:
5.01
Overall Width - Millimeter:
127.254