B100-24(80:20)
Description
B100-24(80:20) FLOW DIVIDER, WITH REV CHECKS (SMARTCATALOG)
Part # B100-24(80:20)
BDI # 26339091
Features
Port Type:
24 MM SAE
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Not Available
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Precision Ground Heat Treated Spool | Non-Adjustable
Overall Length - Inch:
7.31
Voltage:
Not Applicable
Overall Width - Inch:
3
B100-24SAE(60:4
Description
B100-24SAE(60:4 FLOW DIVIDER, WITH REV CHECKS (SMARTCATALOG)
Part # B100-24SAE(60:4
BDI # 26311542
Features
Port Type:
24 MM SAE
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Not Available
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Precision Ground Heat Treated Spool | Non-Adjustable
Overall Length - Inch:
7.31
Voltage:
Not Applicable
Overall Width - Inch:
3
B100-24(75:25)
Description
B100-24(75:25) FLOW DIVIDER, WITH REV CHECKS (SMARTCATALOG)
Part # B100-24(75:25)
BDI # 26330797
Features
Port Type:
24 MM SAE
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Not Available
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Precision Ground Heat Treated Spool | Non-Adjustable
Overall Length - Inch:
7.31
Voltage:
Not Applicable
Overall Width - Inch:
3
B100-24(66:33)
Description
B100-24(66:33) PRIORITY FLOW DIVIDER, WITH 24 SAE ORB (SMARTCATALOG)
Part # B100-24(66:33)
BDI # 26330796
Features
Port Type:
24 MM SAE
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Not Available
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Precision Ground Heat Treated Spool | Non-Adjustable
Overall Length - Inch:
7.31
Voltage:
Not Applicable
Overall Width - Inch:
3
B100-24SAE
Description
B100-24SAE FLOW DIVIDER, WITH REV CHECKS (SMARTCATALOG)
Part # B100-24SAE
BDI # 26330798
Features
Port Type:
24 MM SAE
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Not Available
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Precision Ground Heat Treated Spool | Non-Adjustable
Overall Length - Inch:
7.31
Voltage:
Not Applicable
Overall Width - Inch:
3