RPEH4-253Z11/CPFI/33-12060EW
Description
RPEH4-253Z11/CPFI/33-12060EW VALVE ; 120VAC 0.35A 50/60HZ CONT PILOT OPERATED
Part # RPEH4-253Z11/CPFI/33-12060EW
BDI # 21500955
Features
Port Type:
25MM
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
159 GPM Flow Capacity
Overall Length - Inch:
10.689
Voltage:
120/50-60 VAC
Overall Width - Inch:
4.528