Page 1 of 4

Next

Compare

COMPARE

VSS8-8-FG-D-1Z-V1A06T

Description
VSS8-8-FG-D-1Z-V1A06T, VALVE, SIZE 2, ISO PLUG-IN, DBL (SMARTCATALOG)

SMC

Part # VSS8-8-FG-D-1Z-V1A06T

BDI # 25599341

Features

Port Type: 3/4" NPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Overall Length - Inch: 8.071
Voltage: 100/50 VAC | 115/60 VAC
Overall Length - Millimeter: 205
Overall Height - Inch: 4.902

Price Inventory : Available to order
Loading Price
QTY
VXR2150-06T-2DS

COMPARE

VXR2150-06T-2DS

Description
VXR2150-06T-2DS VALVE, MEDIA (N.C.) (SMARTCATALOG)

SMC

Part # VXR2150-06T-2DS

BDI # 27767012

Features

Port Type: 3/4" NPTF
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 7.5 Cv Factor | 20MM Orifice Size | Water Hammer Relief Style | Normally Closed
Overall Length - Inch: 5.02
Voltage: 200/50-60 VAC
Overall Width - Inch: 3.15

Price Inventory : Available to order
Loading Price
QTY
VS7-8-FG-S-3NB06T

COMPARE

VS7-8-FG-S-3NB06T

Description
VS7-8-FG-S-3NB06T, VALVE ISO SGL SOL SIZE 2 (SMARTCATALOG)

SMC

Part # VS7-8-FG-S-3NB06T

BDI # 25801039

Features

Port Type: 3/4" NPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air - Inert Gas Fluid | Base Mounted | Single Solenoid | Bottom Ported | With Indicator Light | With Connector
Overall Length - Inch: 6.811
Voltage: 24 VDC
Overall Width - Inch: 2.953

Price Inventory : Available to order
Loading Price
QTY

COMPARE

VSS8-10-FHG-D-3EZA06T-X1

Description
VSS8-10-FHG-D-3EZA06T-X1, VALVE, SIZE 3, ISO PLUG-IN/DBL (SMARTCATALOG)

SMC

Part # VSS8-10-FHG-D-3EZA06T-X1

BDI # 25727761

Features

Port Type: 3/4" NPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Inch
Overall Length - Inch: 8.976
Voltage: 24 VDC
Overall Length - Millimeter: 228
Overall Height - Inch: 5.354

Price Inventory : Available to order
Loading Price
QTY
VXP2150-06T-3T

COMPARE

VXP2150-06T-3T

Description
VXP2150-06T-3T VALVE, MEDIA (SMARTCATALOG)

SMC

Part # VXP2150-06T-3T

BDI # 25762897

Features

Port Type: 3/4" NPTF
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 9.2 Cv Factor | 20MM Orifice | 20A Body Size | Normally Closed | Conduit Terminal
Overall Length - Inch: 4.409
Voltage: 110/50-60 VAC
Overall Width - Inch: 3.15

Price Inventory : Available to order
Loading Price
QTY