W212A547S0200F0
Description
W212A547S0200F0 SOLENOID VALVE ; POR 3/4"X3/4" 2NC COMPOS 6.3/FW
Part # W212A547S0200F0
BDI # 20687294
Features
Port Type:
3/4" Solvent Bond
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7 CV Factor | 3/4" Orifice Size | Water Fluid | DIN Coil Without Connector | Stainless Steel Mounting Bracket
Overall Length - Inch:
6.1
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
2.7
W212A047S0100F0
Description
W212A047S0100F0 SOLENOID VALVE ; POR 3/4"X3/4" 2NC COMPOS 6.3/FW
Part # W212A047S0100F0
BDI # 20687290
Features
Port Type:
3/4" Solvent Bond
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7 CV Factor | 3/4" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch:
6.1
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
2.6
W212A547S0100F0
Description
W212A547S0100F0 SOLENOID VALVE ; POR 3/4"X3/4" 2NC COMPOS 6.3/FW
Part # W212A547S0100F0
BDI # 20687292
Features
Port Type:
3/4" Solvent Bond
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7 CV Factor | 3/4" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch:
6.1
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
2.6
W212A047S0100F1
Description
W212A047S0100F1 SOLENOID VALVE ; POR 3/4"X3/4" 2NC COMPOS 6.9/FW
Part # W212A047S0100F1
BDI # 20687334
Features
Port Type:
3/4" Solvent Bond
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7 CV Factor | 3/4" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch:
6.1
Voltage:
24 VDC
Overall Width - Inch:
2.6
W212A547L1100F0
Description
W212A547L1100F0 SOLENOID VALVE ; POR 3/4"X3/4" 2NC COMPOS 6.3/FW
Part # W212A547L1100F0
BDI # 20687372
Features
Port Type:
3/4" Solvent Bond
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7 CV Factor | 3/4" Orifice Size | Water Fluid | Leaded Coil With 1/2" NPT Conduit Adapter
Overall Length - Inch:
6.1
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
2.6