VHS30-03-D-X1
Description
VHS30-03-D-X1, PRESSURE RELIEF 3 PORT VALVE (SMARTCATALOG)
Part # VHS30-03-D-X1
BDI # 26401254
Features
Port Type:
3/8" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.3/1.9 Cv Factor | Air Fluid | With Locking Holes | In/Out Position | Red Body
Overall Length - Inch:
2.087
Voltage:
Not Applicable
Overall Width - Inch:
2.087
SY7240-5LOZ-03
Description
SY7240-5LOZ-03 SOLENOID VALVE ; 5 PORT
Part # SY7240-5LOZ-03
BDI # 25810341
Features
Port Type:
3/8" RC
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.2/1.1 Cv Factor | Air Fluid | Base Mounted | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
5.165
Voltage:
24 VDC
Overall Width - Inch:
1.811
VF3340-5DZ1-03
Description
VF3340-5DZ1-03 SOLENOID VALVE ; PILOT OPERATED 5 PORT
Part # VF3340-5DZ1-03
BDI # 25741419
Features
Port Type:
3/8" RC
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.57/0.4 Cv Factor | Air Fluid | Base Mounted | Individual Exhaust Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Closed Center/Out Position
Overall Length - Inch:
7.858
Voltage:
24 VDC
Overall Width - Inch:
1.654
VF5120-5DZD1-03
Description
VF5120-5DZD1-03 SOLENOID VALVE ; PILOT OPERATED 5 PORT
Part # VF5120-5DZD1-03
BDI # 25707605
Features
Port Type:
3/8" RC
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.4/2.9 Cv Factor | Air Fluid | Body Ported | Individual Exhaust Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
6.26
Voltage:
24 VDC
Overall Width - Inch:
1.26
Features
Port Type:
3/8" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.75 Cv Factor | 5MM Orifice Size | Air Fluid | Normally Closed | Class B | Grommet with Surge Voltage Suppressor | Size 3
Overall Length - Inch:
2.343
Voltage:
230/50-60 VAC
Overall Width - Inch:
1.575