RPR3-06-3-Y15
Description
RPR3-06-3-Y15 DIRECTION CONTROL VALVE ; 4/3 MANUAL OPERATE 80GPM
Part # RPR3-06-3-Y15
BDI # 22123385
Features
Port Type:
7.5MM
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Detent - Manual Operator
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
21.1 GPM Flow Capacity | Direct-Acting
Overall Length - Inch:
5.276
Voltage:
Not Applicable
Overall Width - Inch:
1.772
RPE3-063C11/02400E1
Description
RPE3-063C11/02400E1 CONTROL VALVE ; POR 24VDC 1.29A 4/3 SOL OPERATED 350BAR
Part # 15724000
BDI # 21500951
Features
Port Type:
7.5MM
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
21.1 GPM Flow Capacity | With Connector
Overall Length - Inch:
8.425
Voltage:
24 VDC
Overall Width - Inch:
1.791
RPE3-063Z11/02400E1K2N1S1
Description
ARGO-HYTOS RPE3-063Z11/02400E1K2N1S1
Part # RPE3-063Z11/02400E1K2N1S1
BDI # 27269654
Features
Port Type:
7.5MM
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
21.1 GPM Flow Capacity | Cap Nut Covered Manual Override | Normally Open Sensor
Overall Length - Inch:
10.512
Voltage:
24 VDC
Overall Width - Inch:
1.791
RPE3-062R11/02400E2S2
Description
ARGO-HYTOS RPE3-062R11/02400E2S2
Part # RPE3-062R11/02400E2S2
BDI # 17006176
Features
Port Type:
7.5MM
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
21.1 GPM Flow Capacity | Connector with Quenching Diode
Overall Length - Inch:
6.929
Voltage:
24 VDC
Overall Width - Inch:
1.791
RPE3-062R31/02400E2S2
Description
ARGO-HYTOS RPE3-062R31/02400E2S2
Part # RPE3-062R31/02400E2S2
BDI # 15050272
Features
Port Type:
7.5MM
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
21.1 GPM Flow Capacity | Connector with Quenching Diode
Overall Length - Inch:
6.929
Voltage:
24 VDC
Overall Width - Inch:
1.791