40 OR 41-17 5/8;04017E10
Description
40 OR 41-17 5/8 ; 04017E10 IDLER SPKT
Part # 04017E10
BDI # 21494698
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Outside Diameter - Millimeter:
46.711
Number of Rows of Teeth:
1