37-IDL-SPRK
Description
37-IDL-SPRK IDLER PULLEY ; 40MM BORE 37MM BW 14M 14MM BP 30T
Part # 77201610
BDI # 1104885
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
23
Belt Pitch:
14 MM
Other Features:
6308 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
37
20-IDL-SPRK
Description
20-IDL-SPRK IDLER PULLEY ; 40MM BORE 20MM BW 14M 14MM BP 30T
Part # 77201600
BDI # 1099870
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
23
Belt Pitch:
14 MM
Other Features:
6308 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
20
40-SPK2-IDL
Description
40-SPK2-IDL IDLER PULLEY ; NON-RETURNABLE 40MM BORE 40MM BW
Part # 77201850
BDI # 1106572
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
23
Belt Pitch:
14 MM
Other Features:
6308 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
40
30-14MX37-IDLER
Description
30-14MX37-IDLER PULLEY ; 14MM PITCH 37MM BELT W 30T CAST IRON
Part # 30-14MX37-IDLER
BDI # 22702523
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
58.674
Belt Pitch:
14 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
37
30-14MX20-IDLER
Description
30-14MX20-IDLER PULLEY ; 14MM PITCH 20MM BELT W 30T CAST IRON
Part # 30-14MX20-IDLER
BDI # 22702515
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
59.944
Belt Pitch:
14 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
20