32-8P20-IDLER
Description
32-8P20-IDLER PULLEY ; 8MM PIT 20MM W 32 TEETH CAST IRON
Part # 32-8P20-IDLER
BDI # 22706219
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
31.496
Face Width - Inch:
1.24
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.154
Length Thru Bore - Millimeter:
45.72
Belt Pitch:
8 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
20