Page 1 of 6

Next

Compare
SS

COMPARE

SS

Description
SS IDLER TENSIONER ; 1/2" SHFT DIA 2-23/32" L 1-31/32" W

BREWER MACH AND GEAR

Part # SS

BDI # 21436845

Features

Shaft Diameter - Inch: 0.5
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 2.719
Thread Size: 3/8-16
Inch - Metric: Inch

Material: Cast Iron
Other Features: Two Bolt Mounting | 360 Degree Arc | Serrated Pad to Prevent Slippage
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 1.969

Price Inventory : In stock
Loading Price
QTY
RT4100

COMPARE

RT4100

Description
RT4100 IDLER TENSIONER ; 1/2" SHAFT DIA 8.58" LG 4" WD

FENNER DRIVES

Part # RT4100

BDI # 17283398

Features

Shaft Diameter - Inch: 0.5
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 8.58
Thread Size: Not Applicable
Inch - Metric: Inch

Material: Aluminum
Other Features: Stamped Steel Arm | Used for Idler Pulley
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY
FATH

COMPARE

FATH

Description
FATH IDLER TENSIONER ; NON-RETURNABLE

BROWNING

Part # 1296888

BDI # 327168

Features

Shaft Diameter - Inch: 0.5
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 4
Thread Size: 1/2-13
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Bolt Hole Spacing 3 Inch
Adjustable/Non-Adjustable: Non-Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2.063

Price Inventory : Available to order
Loading Price
QTY
FATN1

COMPARE

FATN1

Description
FATN1 IDLER TENSIONER ; NON-RETURNABLE

BROWNING

Part # 1296920

BDI # 327169

Features

Shaft Diameter - Inch: 0.5
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 2.375
Thread Size: 3/8-16
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Bolt Hole Spacing 1.75 Inch
Adjustable/Non-Adjustable: Non-Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2.688

Price Inventory : Available to order
Loading Price
QTY
0-B

COMPARE

0-B

Description
0-B CHAIN TENSIONER ; 5.875INX1.500IN

TSUBAKI

Part # 0-B

BDI # 920417

Features

Shaft Diameter - Inch: 0.5
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 5.875
Inch - Metric: Inch
Product Name: Idler Tensioner

Overall Width - Inch: 1.5
Overall Width - Millimeter: 38.1
Overall Length - Millimeter: 149.225
Overall Height - Inch: 2.813
Overall Height - Millimeter: 71.45

Price Inventory : Available to order
Loading Price
QTY