5017 1/2;05017E08
Description
5017 1/2 ; 05017E08 IDLER SPROCKET ; 1/2" BORE 17 TEETH CHAIN SIZE 50
Part # 05017E08
BDI # 21494702
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
17.475
Other Features:
0.688 Inch Teeth Width
40 OR 41-17 5/8;04017E10
Description
40 OR 41-17 5/8 ; 04017E10 IDLER SPKT
Part # 04017E10
BDI # 21494698
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Outside Diameter - Millimeter:
46.711
Number of Rows of Teeth:
1
40 OR 41-17 1/2;04017E08
Description
40 OR 41-17 1/2 ; 04017E08 IDLER SPKT ; SIZE 40 CHAIN 17T 1/2IN
Part # 04017E08
BDI # 18180038
Features
Chain Pitch - Inch:
0.5
Chain Size:
40 | 41
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
17.475
Other Features:
0.438 Inch Teeth Width
5017 5/8;05017E10
Description
5017 5/8 ; 05017E10 IDLER SPROCKET ; 5/8" BORE 17 TEETH CHAIN SIZE 50
Part # 05017E10
BDI # 21494703
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
17.475
Other Features:
0.688 Inch Teeth Width